2' X 3' Blue and Dark Blue Abstract Washable Indoor Outdoor Area Rug
Mfr # 562740
Zoro # G522342791
product price:Â $48.95
/eaKey Features
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
30 in
Color
Dark Blue
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562740
Zoro #
G522342791
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
30 in
Height
20 in
Size
2 ft x 3 ft
Details
Assembly Required
No Assembly Needed
Color
Dark Blue
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 2-foot x 3-foot blue and dark blue abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design in blue and dark blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.