2' X 3' Blue and Gray Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560310
Zoro # G222367698
product price:Â $48.95
/eaKey Features
Material
Polyester
Assembly Required
No Assembly Needed
Height
20 in
Application Type
Non-Commercial
Color
Blue Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560310
Zoro #
G222367698
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Size
2 ft x 3 ft
Details
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Blue Gray
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 2-foot x 3-foot blue and gray abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.