2' X 3' Blue and Gray Striped Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531646

  • Zoro # G722333223


product price:  $57.99
/ea

Key Features

Size
2 ft x 3 ft
Color
Gray
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531646
Zoro #
G722333223
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
2 ft x 3 ft
Width (In.)
36 in
Depth
0.02 in
Height
24 in

Details

Color
Gray
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom

Description

This 2-foot x 3-foot blue and gray striped stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 24-inch H x 36-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.