2' X 3' Blue and Ivory Striped Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561041
Zoro # G122361635
product price:Â $48.95
/eaKey Features
Size
2 ft x 3 ft
Color
Blue Ivory
Depth
0.19 in
Application Type
Non-Commercial
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561041
Zoro #
G122361635
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Depth
0.19 in
Width (In.)
30 in
Height
20 in
Details
Color
Blue Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 2-foot x 3-foot blue and ivory striped washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in blue and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.