2' X 3' Blue and Orange Floral Medallion Stain Resistant Indoor Outdoor Area Rug
- Mfr # 531512
- Zoro # G522326487
product price:Â
$
52.45
/ea
Key Features
Size
2 ft x 3 ft
Color
Blue, Orange
Material
Polypropylene
Width (In.)
36 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531512
- Zoro #
- G522326487
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 3 ft
- Width (In.)
- 36 in
- Height
- 24 in
- Depth
- 0.3 in
Details
- Color
- Blue, Orange
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
- Backing Material
- Polyester
Description
Add some artistry to your room with this 2-foot x 3-foot blue and orange floral medallion stain resistant indoor outdoor area rug. This rectangle shaped rug features a floral medallion design in blue and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 24-inch H x 36-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.