
2' X 3' Blue and Serene White Palm Leaf Stain Resistant Indoor Outdoor Area Rug (Discontinued)
- Mfr # 548906
- Zoro # G922326254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548906
Zoro #
G922326254
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
36 in
Depth
0.15 in
Height
24 in
Details
Assembly Required
No Assembly Needed
Color
Blue
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot blue and serene white palm leaf stain resistant indoor outdoor area rug. This rectangle shaped rug features a palm leaf design in blue and serene white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.