Shop HOMEROOTS
See all product information
Create Account
2' X 3' Blue Yellow and Green Striped Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 561293
- Zoro # G722362100
product price:Â
$
37.49
/ea
Key Features
Color
Blue Yellow/Green
Material
Polyester
Width (In.)
30 in
Application Type
Non-Commercial
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561293
- Zoro #
- G722362100
- UPC #
- -
- Country of Origin
- China
- Color
- Blue Yellow/Green
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 2 ft x 3 ft
- Width (In.)
- 30 in
- Depth
- 0.19 in
- Height
- 20 in
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot blue yellow and green striped washable non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in blue yellow and green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.