2' X 3' Blush Geometric Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 563223

  • Zoro # G522326395


product price:  $43.99
/ea

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Height
20 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563223
Zoro #
G522326395
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
0.19 in
Width (In.)
30 in
Size
2 ft x 3 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Method of Construction
Machine Woven
Color
Blush
Backing Material
Felt

Description

Set an inviting tone in your space with this 2-foot x 3-foot blush geometric washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a geometric design in blush to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.