
2' X 3' Brown Geometric Handmade Indoor Outdoor Area Rug
Mfr # 557166
Zoro # G922330879
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Assembly Required
No Assembly Needed
Depth
0.3 in
Width (In.)
36 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557166
Zoro #
G922330879
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width (In.)
36 in
Height
24 in
Details
Application Type
Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Color
Brown
Item
Outdoor Rug
Description
Set an inviting tone in your space with this 2-foot x 3-foot brown geometric hand woven area rug. This rectangle shaped rug features a geometric design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.