
2' x 3' Brown Non Slip Indoor Outdoor Rug Pad
Mfr # 388106
Zoro # G522890308
product price: $12.99
/eaKey Features
Organic
No
Depth
0.08 in
Outdoor Use
Yes
Features
Non-Slip Pad
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388106
Zoro #
G522890308
UPC #
-
Country of Origin
China
Dimensions
Depth
0.08 in
Size
2' x 3'
Width (In.)
39.76 in
Length (In.)
20.08 in
Details
Organic
No
Outdoor Use
Yes
Features
Non-Slip Pad
Pattern
Solid
Item
Rug Pads
Color
Brown
For Use In
Living Room
Material
Polyester
Type
Rug Pad
Shape
Rectangular
Description
Keep outside rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your outdoor spaces. It also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug and add some cushioney softness. D 0.08" x H 20.08" x W 39.76"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.