2' X 3' Coffee Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561579
Zoro # G422343140
product price:Â $48.95
/eaKey Features
Height
20 in
Material
Polyester
Depth
0.19 in
Width (In.)
30 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561579
Zoro #
G422343140
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Size
2 ft x 3 ft
Details
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Color
Coffee
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot coffee abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in coffee to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.