2' X 3' Denim Blue Patchwork Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 563538

  • Zoro # G122350479


product price:  $48.95
/ea

Key Features

Height
20 in
Assembly Required
No Assembly Needed
Width (In.)
30 in
Application Type
Non-Commercial
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563538
Zoro #
G122350479
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Width (In.)
30 in
Depth
0.19 in
Size
2 ft x 3 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Color
Denim Blue

Description

Add great coloration and comfortable texture to your space with this 2-foot x 3-foot denim blue patchwork washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a patchwork design in denim blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.