2' X 3' Eggplant Striped Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 560699

  • Zoro # G422339273


product price:  $48.95
/ea

Key Features

Size
2 ft x 3 ft
Color
Eggplant
Depth
0.19 in
Height
20 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560699
Zoro #
G422339273
UPC #
-
Country of Origin
China

Dimensions

Size
2 ft x 3 ft
Depth
0.19 in
Height
20 in
Width (In.)
30 in

Details

Color
Eggplant
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add great coloration and comfortable texture to your space with this 2-foot x 3-foot eggplant striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in eggplant to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.