2' X 3' Gray Abstract Washable Indoor Outdoor Area Rug
Mfr # 563043
Zoro # G722339331
product price: $48.95
/eaKey Features
Width (In.)
30 in
Material
Polyester
Application Type
Non-Commercial
Height
20 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563043
Zoro #
G722339331
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
30 in
Height
20 in
Depth
0.19 in
Size
2 ft x 3 ft
Details
Material
Polyester
Application Type
Non-Commercial
Color
Gray
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 2-foot x 3-foot gray abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.