2' X 3' Gray and Black Striped Washable Indoor Outdoor Area Rug
Mfr # 561158
Zoro # G422329977
product price:Â $48.95
/eaKey Features
Size
2 ft x 3 ft
Color
Gray Black
Material
Polyester
Width (In.)
30 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
561158
Zoro #
G422329977
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Width (In.)
30 in
Height
20 in
Depth
0.19 in
Details
Color
Gray Black
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 2-foot x 3-foot gray and black striped washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in gray and black to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.