
2' X 3' Gray and Blue Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531604
Zoro # G222328361
product price: $57.99
/eaKey Features
Depth
0.02 in
Height
24 in
Application Type
Non-Commercial
Width (In.)
36 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531604
Zoro #
G222328361
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.02 in
Height
24 in
Width (In.)
36 in
Size
2 ft x 3 ft
Details
Application Type
Non-Commercial
Color
Blue
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
This 2-foot x 3-foot gray and blue geometric stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.