2' X 3' Gray and Gold Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559159
- Zoro # G922339162
product price:Â
$
37.49
/ea
Key Features
Size
2 ft x 3 ft
Color
Gray, Gold
Depth
0.19 in
Height
20 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559159
- Zoro #
- G922339162
- UPC #
- -
- Country of Origin
- China
- Color
- Gray, Gold
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polyester
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Rubber
Dimensions
- Size
- 2 ft x 3 ft
- Depth
- 0.19 in
- Height
- 20 in
- Width (In.)
- 30 in
Description
Add some artistry to your room with this 2-foot x 3-foot gray and gold abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in gray and gold to give it visual interest. A classic shape marries with good looking design for your space area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.