2' X 3' Gray and Ivory Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560375
Zoro # G222339077
product price:Â $48.95
/eaKey Features
Size
2 ft x 3 ft
Color
Gray Ivory
Material
Polyester
Width (In.)
30 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
560375
Zoro #
G222339077
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Width (In.)
30 in
Depth
0.19 in
Height
20 in
Details
Color
Gray Ivory
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 3-foot gray and ivory abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in gray and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.