
2' X 3' Gray and Orange Floral Stain Resistant Indoor Outdoor Area Rug
Mfr # 531492
Zoro # G722324924
product price:Â $56.19
/eaKey Features
Width (In.)
36 in
Depth
0.3 in
Height
24 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531492
Zoro #
G722324924
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
36 in
Depth
0.3 in
Height
24 in
Size
2 ft x 3 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Gray, Orange
Method of Construction
Power Loom
Backing Material
Polyester
Description
Add some artistry to your room with this 2-foot x 3-foot gray and orange floral stain resistant indoor outdoor area rug. This rectangle shaped rug features a floral design in gray and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.