
2' X 3' Gray and Orange Geometric Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557170
- Zoro # G822336605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
557170
Zoro #
G822336605
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width (In.)
36 in
Height
24 in
Details
Color
Orange
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Commercial
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot gray and orange geometric hand woven area rug. This rectangle shaped rug features a geometric design in gray and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.