
2' X 3' Gray Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531632
Zoro # G622353307
product price: $57.99
/eaKey Features
Depth
0.02 in
Height
24 in
Application Type
Non-Commercial
Width (In.)
36 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531632
Zoro #
G622353307
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.02 in
Height
24 in
Width (In.)
36 in
Size
2 ft x 3 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Gray
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 2-foot x 3-foot gray geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 24-inch H x 36-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.