Zoro Homepage

2' x 3' Gray Non Slip Rug Pad

  • Mfr # 521879

  • Zoro # G722354747


product price: $41.15
/ea

Key Features

Application Type
No
Material
Synthetic
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521879
Zoro #
G722354747
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Width (In.)
40 in
Height
20 in

Details

Application Type
No
Material
Synthetic
Assembly Required
No Assembly Needed
Item
Rug Pad
Color
Gray

Description

The 2-foot x 3-foot gray non slip rug pad is designed to enhance your flooring experience. This rectangular rug pad is perfect for a variety of surfaces including hardwood, carpet, linoleum, laminate, concrete, and marble. Crafted from durable synthetic materials, it provides both comfort and support for your rugs. The reversible feature allows for versatile use, extending the life of your favorite rugs. With a thickness of 0.2 inches, it offers just the right amount of cushioning to keep your rugs in place while providing a soft underfoot feel. Add this essential accessory to your space and enjoy a safer, more stable environment in any room of your home. 20.00-inch h x 40.00-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.