2' X 3' Gray Plaid Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561473

  • Zoro # G222333761


product price:  $48.95
/ea

Key Features

Depth
0.19 in
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561473
Zoro #
G222333761
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
30 in
Height
20 in
Size
2 ft x 3 ft

Details

Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Machine Woven
Color
Gray
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 2-foot x 3-foot gray plaid washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a plaid design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.