Shop HOMEROOTS
See all product information
Create Account
2' X 3' Green Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 562695
- Zoro # G722326683
product price:Â
$
37.49
/ea
Key Features
Size
2 ft x 3 ft
Color
Green
Material
Polyester
Width (In.)
30 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 562695
- Zoro #
- G722326683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2 ft x 3 ft
- Width (In.)
- 30 in
- Height
- 20 in
- Depth
- 0.19 in
Details
- Color
- Green
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Add some artistry to your room with this 2-foot x 3-foot green abstract washable non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.