2' X 3' Lime Green Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 562641
Zoro # G022339147
product price:Â $48.95
/eaKey Features
Assembly Required
No Assembly Needed
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562641
Zoro #
G022339147
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Details
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt
Color
Lime Green
Description
This 2-foot x 3-foot lime green abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in lime green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.