Shop HOMEROOTS
See all product information
Create Account
2' X 3' Merlot Geometric Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561777
Zoro # G822368422
product price:Â
$
48.95
/ea
Key Features
Size
2 ft x 3 ft
Color
Merlot
Material
Polyester
Width (In.)
30 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561777
- Zoro #
- G822368422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2 ft x 3 ft
- Width (In.)
- 30 in
- Height
- 20 in
- Depth
- 0.19 in
Details
- Color
- Merlot
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Set an inviting tone in your space with this 2-foot x 3-foot merlot geometric washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a geometric design in merlot to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D