2' X 3' Mountbatten Pink Patchwork Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563529
Zoro # G122339191
product price: $48.95
/eaKey Features
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563529
Zoro #
G122339191
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Size
2 ft x 3 ft
Details
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Machine Woven
Color
Pink
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot mountbatten pink patchwork washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a patchwork design in mountbatten pink to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.