
2' X 3' Mustard Striped Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557080
- Zoro # G222331644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557080
Zoro #
G222331644
UPC #
-
Country of Origin
India
Dimensions
Height
24 in
Depth
0.5 in
Width (In.)
36 in
Details
Application Type
Commercial
Assembly Required
No Assembly Needed
Material
Cotton Blend
Item
Outdoor Rug
Description
This 2-foot x 3-foot mustard striped hand woven area rug with fringe, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in mustard to give it visual interest. A classic shape marries with good looking design for your space tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.