
2' X 3' Natural And Ivory Geometric Indoor Outdoor Area Rug
Mfr # 573884
Zoro # G022340358
product price:Â $43.99
/eaKey Features
Height
24 in
Color
Ivory
Material
Polypropylene
Depth
0.25 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
573884
Zoro #
G022340358
UPC #
-
Country of Origin
India
Dimensions
Height
24 in
Depth
0.25 in
Width (In.)
36 in
Size
2 ft x 3 ft
Details
Color
Ivory
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Add some artistry to your room with this 2-foot x 3-foot natural and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 36-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.