2' X 3' Navy Blue Striped Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561086
Zoro # G722337870
product price:Â $48.95
/eaKey Features
Color
Blue
Material
Polyester
Depth
0.19 in
Application Type
Non-Commercial
Width (In.)
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561086
Zoro #
G722337870
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
30 in
Height
20 in
Size
2 ft x 3 ft
Details
Item
Outdoor Rug
Color
Blue
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 2-foot x 3-foot navy blue striped washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in navy blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.