2' X 3' Olive Green Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560582
Zoro # G722332455
product price:Â $48.95
/eaKey Features
Depth
0.19 in
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560582
Zoro #
G722332455
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
30 in
Height
20 in
Size
2 ft x 3 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Color
Green
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 2-foot x 3-foot olive green abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in olive green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.