Shop HOMEROOTS
See all product information
Create Account
2' X 3' Orange Brown and Gray Plaid Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 561939
- Zoro # G922336604
product price:Â
$
37.49
/ea
Key Features
Color
Orange Brown/Gray
Height
20 in
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561939
- Zoro #
- G922336604
- UPC #
- -
- Country of Origin
- China
- Color
- Orange Brown/Gray
- Item
- Outdoor Rug
- Material
- Polyester
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 2 ft x 3 ft
- Height
- 20 in
- Width (In.)
- 30 in
- Depth
- 0.19 in
Description
This 2-foot x 3-foot orange brown and gray plaid washable non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a plaid design in orange brown and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.