Shop HOMEROOTS
See all product information
Create Account
2' X 3' Red and Dark Blue Floral Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 564365
- Zoro # G422333752
product price:Â
$
37.49
/ea
Key Features
Color
Red, Dark Blue
Material
Polyester
Width (In.)
30 in
Assembly Required
No Assembly Needed
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564365
- Zoro #
- G422333752
- UPC #
- -
- Country of Origin
- China
- Color
- Red, Dark Blue
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 2 ft x 3 ft
- Width (In.)
- 30 in
- Height
- 20 in
- Depth
- 0.19 in
Description
Add some artistry to your room with this 2-foot x 3-foot red and dark blue floral washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a floral design in red and dark blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.