2' X 3' Red and White Striped Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560924
Zoro # G822337640
product price:Â $48.95
/eaKey Features
Color
White
Height
20 in
Depth
0.19 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560924
Zoro #
G822337640
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
0.19 in
Width (In.)
30 in
Size
2 ft x 3 ft
Details
Color
White
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 2-foot x 3-foot red and white striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in red and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.