2' X 3' Salmon Geometric Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560121
Zoro # G422329861
product price:Â $48.95
/eaKey Features
Assembly Required
No Assembly Needed
Color
Salmon
Height
20 in
Width (In.)
30 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560121
Zoro #
G422329861
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Width (In.)
30 in
Depth
0.19 in
Size
2 ft x 3 ft
Details
Assembly Required
No Assembly Needed
Color
Salmon
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 2-foot x 3-foot salmon geometric washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in salmon to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.