2' X 3' Tan Striped Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561113
Zoro # G522328603
product price:Â $48.95
/eaKey Features
Height
20 in
Material
Polyester
Color
Tan
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
561113
Zoro #
G522328603
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Width (In.)
30 in
Depth
0.19 in
Size
2 ft x 3 ft
Details
Item
Outdoor Rug
Material
Polyester
Color
Tan
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot tan striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in tan to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.