
2' X 3' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559325
Zoro # G222331040
product price:Â $48.95
/eaKey Features
Color
Teal
Depth
0.19 in
Assembly Required
No Assembly Needed
Height
20 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559325
Zoro #
G222331040
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
20 in
Width (In.)
30 in
Size
2 ft x 3 ft
Details
Color
Teal
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 2-foot x 3-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.