2' X 3' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559415

  • Zoro # G722349293


product price:  $48.95
/ea

Key Features

Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
30 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559415
Zoro #
G722349293
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
30 in
Depth
0.19 in
Height
20 in
Size
2 ft x 3 ft

Details

Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Teal
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 2-foot x 3-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.