2' X 3' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559532

  • Zoro # G722362193


product price:  $48.95
/ea

Key Features

Depth
0.19 in
Color
Teal
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559532
Zoro #
G722362193
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
20 in
Width (In.)
30 in
Size
2 ft x 3 ft

Details

Color
Teal
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt

Description

Set an inviting tone in your space with this 2-foot x 3-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.