2' X 3' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559775

  • Zoro # G722335937


product price:  $53.89
/ea

Key Features

Application Type
Non-Commercial
Depth
0.19 in
Assembly Required
No Assembly Needed
Color
Teal
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559775
Zoro #
G722335937
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
20 in
Width (In.)
30 in
Size
2 ft x 3 ft

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Teal
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt

Description

This 2-foot x 3-foot teal abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.