2' X 3' Teal Striped Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 562632

  • Zoro # G722373328


product price:  $48.95
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Height
20 in
Depth
0.19 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562632
Zoro #
G722373328
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
0.19 in
Width (In.)
30 in
Size
2 ft x 3 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Backing Material
Felt
Color
Teal Blue
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 2-foot x 3-foot teal striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.