2' X 3' Teal Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561687

  • Zoro # G722325488


product price:  $43.99
/ea

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
30 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561687
Zoro #
G722325488
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
30 in
Height
20 in
Size
2 ft x 3 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Color
Teal Blue

Description

This 2-foot x 3-foot teal washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.