
2' X 4' Black And Ivory Indoor Outdoor Area Rug
Mfr # 545939
Zoro # G422329038
product price: $49.99
/eaKey Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
48 in
Height
24 in
Color
Black Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545939
Zoro #
G422329038
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
48 in
Height
24 in
Details
Assembly Required
No Assembly Needed
Color
Black Ivory
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Description
Add some artistry to your room with this 2-foot x 4-foot black and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a black and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.