2' X 4' Cream And Beige Geometric Indoor Outdoor Area Rug

  • Mfr # 573848

  • Zoro # G022325317


product price:  $39.29
/ea

Key Features

Color
Cream Beige
Height
24 in
Depth
0.3 in
Material
Polypropylene
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573848
Zoro #
G022325317
UPC #
-
Country of Origin
Turkey

Dimensions

Height
24 in
Depth
0.3 in
Width (In.)
48 in
Size
2 ft x 4 ft

Details

Item
Outdoor Rug
Color
Cream Beige
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave

Description

This 2-foot x 4-foot cream and beige geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.