2' X 4' Denim Blue And Navy Blue Abstract Indoor Outdoor Area Rug
- Mfr # 545949
- Zoro # G722325952
product price:Â
$
34.65
/ea
Key Features
Color
Navy Blue/Denim Blue
Material
Polypropylene
Width (In.)
48 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545949
- Zoro #
- G722325952
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue/Denim Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Latex
- Method of Construction
- Power Loom
Dimensions
- Size
- 2 ft x 4 ft
- Width (In.)
- 48 in
- Height
- 24 in
- Depth
- 0.25 in
Description
This 2-foot x 4-foot denim blue and navy blue abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.