Shop HOMEROOTS
See all product information
Create Account
2' X 4' Gray And Beige Abstract Indoor Outdoor Area Rug
- Mfr # 545958
- Zoro # G622333989
product price:Â
$
34.65
/ea
Key Features
Size
2 ft x 4 ft
Color
Gray Beige
Material
Polypropylene
Width (In.)
48 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545958
- Zoro #
- G622333989
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 2 ft x 4 ft
- Width (In.)
- 48 in
- Depth
- 0.25 in
- Height
- 24 in
Details
- Color
- Gray Beige
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Latex
- Method of Construction
- Power Loom
Description
Add great coloration and comfortable texture to your space with this 2-foot x 4-foot gray and beige abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.