
2' x 4' Gray Non Slip Rug Pad
Mfr # 521873
Zoro # G122366692
product price: $48.25
/eaKey Features
Assembly Required
No Assembly Needed
Width (In.)
50 in
Depth
0.25 in
Height
30 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521873
Zoro #
G122366692
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
50 in
Depth
0.25 in
Height
30 in
Details
Assembly Required
No Assembly Needed
Item
Rug Pad
Color
Gray
Application Type
No
Material
Synthetic
Description
The 2-foot x 4-foot gray non slip rug pad offers essential support for your rugs, enhancing both comfort and safety in your home. This rectangular pad is designed to provide a secure grip on various flooring types, including hardwood, carpet, and tile. Made from durable synthetic material, it ensures long-lasting performance while resisting wear and tear. The reversible feature allows you to switch up the style as needed, adapting to your changing decor. With a thickness of 0.2 inches, it strikes the perfect balance between cushioning and stability. Upgrade your space with this reliable rug pad. 30.00-inch h x 50.00-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.