
2' X 4' Green And Ivory Indoor Outdoor Area Rug
Mfr # 545954
Zoro # G922328418
product price: $49.99
/eaKey Features
Material
Polypropylene
Application Type
Non-Commercial
Width (In.)
48 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545954
Zoro #
G922328418
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
48 in
Depth
0.25 in
Height
24 in
Size
2 ft x 4 ft
Details
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Green Ivory
Method of Construction
Power Loom
Backing Material
Latex
Description
Add some artistry to your room with this 2-foot x 4-foot green and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a green and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.