2' X 4' Ivory And Gold Indoor Outdoor Area Rug
- Mfr # 572323
- Zoro # G222339435
product price:Â
$
33.95
/ea
Key Features
Size
2 ft x 4 ft
Color
Ivory Gold
Material
Polypropylene
Width (In.)
48 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572323
- Zoro #
- G222339435
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Gold
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 2 ft x 4 ft
- Width (In.)
- 48 in
- Height
- 24 in
- Depth
- 0.25 in
Description
This 2-foot x 4-foot ivory and gold indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a ivory and gold color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.