
2' X 4' Ivory And White Geometric Indoor Outdoor Area Rug
Mfr # 573845
Zoro # G822352964
product price: $39.29
/eaKey Features
Width (In.)
48 in
Height
24 in
Material
Polypropylene
Depth
0.3 in
Color
Ivory White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573845
Zoro #
G822352964
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
48 in
Height
24 in
Depth
0.3 in
Size
2 ft x 4 ft
Details
Material
Polypropylene
Color
Ivory White
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 2-foot x 4-foot ivory and white geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.